Skip to Content
Merck
All Photos(2)

Key Documents

BM991.8643.02

B Medical U201

Ultra Low Temperature Freezer

Synonym(s):

B Medical, Ultra Low Temperature Freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
Pricing and availability is not currently available.

AC/DC input

220 V / 240 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

parameter

-20--86 °C temp. range

H × W × D

50.90 in. × 27.52 in. × 40.91 in.

capacity

7.55 ft3

weight

430 lb

shipped in

ambient

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Premium Upright, Ultra Low Temperature Freezer
  • 1 ST Shelves
  • 4 Casters with integrated feet
  • 7" touchscreen Display
  • One Insulated Inner Door
  • Proximity Card Access Control
  • RTMD Included

Application

Laboratory Refrigeration

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service