Skip to Content
Merck
All Photos(1)

Documents

BAF188440000

Bel-Art® Cryo-Safe -1˚C Freeze Controller

for tubes, 1.0 or 1.8 mL, no. of holes, 18

Synonym(s):

cryopreservation container, freezer storage, stackable cryo storage

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

material

high-density polyethylene lid
polycarbonate jar

feature

for tubes 1.0 or 1.8 mL
no. of holes 18

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18844-0000

technique(s)

cryopreservation: suitable

closure size

124 mm

container I.D. × H

12 mm × 72 mm

Related Categories

General description

The controlled and repeatable -l°C per minute cooling rate is critical for preserving cells. To operate, simply add 100% isopropyl alcohol, 250ml, and place in a -70°C freezer. The removable 18 well polyethylene vial holder prevents direct contact of the vials with the alcohol. An open cell foam ring fits inside the jar. To save freezer space, the alcohol-filled jars can be stored at room temperature. Simple to understand picture instructions are printed on the container.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Cryo-Safe is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service