Skip to Content
Merck
All Photos(1)

Key Documents

Z359068

Quick Chill cooler

holds 12 x 1.5 mL microcentrifuge tubes, polycarbonate

Synonym(s):

benchtop chiller, tube chiller

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$362.00

$362.00


Estimated to ship onMay 23, 2025



Select a Size

Change View
1 EA
$362.00

About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

$362.00


Estimated to ship onMay 23, 2025


material

polycarbonate

packaging

pack of 1 ea

manufacturer/tradename

Nalgene DS5114-0012

General description

A reusable, economical alternative to dry ice-solvent baths for quickly chilling specimens. The unit is molded of durable polycarbonate and filled with a non-toxic solution. After thorough cooling in an ultra-cold freezer, unit can be used on benchtop for up to 45 min to bring alcohol solutions to -20 °C in 3 min or less; aqueous solutions to 0 °C in 4 min or less. There is no direct contact between sample tube and chilling solution, so labels and markings stay on. Unit holds 12 x 1.5 mL microcentrifuge tubes; adapters are included to modify holes for 0.5 mL tubes. Non-skid rubber feet keep the unit from sliding on the benchtop.

Legal Information

Quick Chill is a trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service