Skip to Content
Merck

Skip To

B6035

Nalgene® bottles, style 2007

capacity 1,000 mL

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles, Nalgene 2007-0032, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
6 ea
Check Cart for Availability
$165.00

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800

$165.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle

joint

Joints threaded neck (63-415)

description

Not autoclavable

feature

with cap

packaging

pack of 6 ea

manufacturer/tradename

Nalgene® 2007-0032

bottle L × H × W

125 × 180 mm × 73.2 mm

capacity

1,000 mL

General description

Transport, sample or store liquids and dry materials with these space-efficient bottles that feature excellent chemical resistance to most acids, bases and alcohols. Rectangular HDPE Bottles with Closure take up less shelf space than traditional round bottles. and have a sturdy wall construction with straight sides and a wide mouth for easy filling. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
B5910B6160B5785
manufacturer/tradename

Nalgene® 2007-0032

manufacturer/tradename

Nalgene 2007-0016

manufacturer/tradename

Nalgene® 2007-0064

manufacturer/tradename

Nalgene® 2007-0008

material

high-density polyethylene bottle, polypropylene screw closure, polypropylene cap, rectangular translucent bottle

material

high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle

material

high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle

material

high-density polyethylene bottle, polypropylene cap, polypropylene screw closure, rectangular translucent bottle

feature

with cap

feature

with cap

feature

with cap

feature

with cap

capacity

1,000 mL

capacity

500 mL

capacity

2,000 mL

capacity

250 mL

joint

Joints threaded neck (63-415)

joint

Joints threaded neck (48-415)

joint

Joints threaded neck (63-415)

joint

Joints threaded neck (38-415)

packaging

pack of 6 ea

packaging

pack of 12 ea

packaging

pack of 4 ea

packaging

pack of 12 ea


Still not finding the right product?

Explore all of our products under Nalgene® bottles, style 2007




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library