Skip to Content
Merck
All Photos(1)

Key Documents

ADF356303-EP

Adapter for Eppendorf® F-35-6-30 Rotor

holds 1 x 30 mL round-bottom tube, large rotor bore, large rotor bore, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
Pricing and availability is not currently available.

feature

holds 1 x 30 mL round-bottom tube, large rotor bore

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022654556 (NA)

parameter

7,087 × g max. RCF

technique(s)

centrifugation: suitable

diam.

26 mm

compatibility

for use with Rotor F-35-6-30 (large rotor bore)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Adapters to fit various size tubes and bottles for use with Eppendorf rotor F-35-6-30.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service