Skip to Content
Merck
All Photos(1)

Key Documents

Z802441

Specac® mini-pellet press pack

including 7mm Die Assembly

Synonym(s):

Small pellet press kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,240.00

$4,240.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$4,240.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

$4,240.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

manufacturer/tradename

Specac Ltd

technique(s)

IR spectroscopy: suitable

General description

The Specac Mini-Pellet Press is an entry-level laboratory hydraulic press for the preparation of high-quality 7mm KBr pellets for transmission FTIR analysis. With a rugged and durable design, this press is intended for regular laboratory use with maintenance-fee operation.
Specac′s Mini-Pellet Press is designed to be used on a laboratory bench top, but is small in size and light enough in weight to allow it to be moved to different points of use or stored when not required. Full hydraulic operation, and an innovative sealed hydraulic unit, allows the user to apply the required load for sample preparation through the simple rotation of a load knob. Reproducible load for pressing high-quality KBr pellets suitable for quantitative studies is facilitated by use of integrated pressure gauge.
This pack includes: the Mini-Pellet Press, a 7mm Pellet Die Assembly (Z802557), 7mm Disc Holder for a standard 3" by 2" mount (Z802670), a pair of spare Pellet Ring Holders (Z802786), a Pestle and Mortar, and KBr Powder.

Features and Benefits

  • Full hydraulic operation and integrated pressure gauge
  • Simple operation requiring minimal training
  • Small and lightweight
  • Low cost of ownership

Legal Information

Specac is a registered trademark of Specac Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service