Skip to Content
Merck
All Photos(1)

Key Documents

SIAL1080

Sigma-Aldrich

Sigma® 175 cm cell culture flask

cap, vented, tissue-culture treated, sterile, pack of 10 × 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.22

material

angled neck
polystyrene

sterility

sterile

feature

cap vented
graduations

packaging

pack of 10 × 5 ea

maximum volume

250 mL

surface area

175 cm2

working volume

35-52.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Legal Information

Sigma is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Protocols

Store the cryovials in a liquid nitrogen storage tank immediately upon arrival.

Technical information for working with bovine aortic endothelial cells including thawing, subculturing and cryopreservation.

Culturing HCFs from human heart ventricles involves critical steps for studying cardiac-related conditions.

Cryovial handling precautions prevent injuries from liquid nitrogen bursts.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service