Skip to Content
Merck
All Photos(1)

Key Documents

Z744037

Sigma-Aldrich

Multi-Vial Holder Penta - 4mL

Synonym(s):

Penn PhD vial holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$401.00

$401.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$401.00

About This Item

UNSPSC Code:
39101616
NACRES:
NA.22

$401.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Application

Features and Benefits of Penn PhD Photoreactor M2
  • Modular design allows for use with a variety of wavelengths: 450 nm (included), 420 nm (sold separately), and 365 nm (sold separately)
  • Multi-vial holders are available to allow four (8 mL vials) and five (five (4 mL vials)) reactions to be run in parallel.
  • 360 degree reflective environment maximizes surface area photon capture
  • Light shield interlock prevents user exposure to harmful light rays
  • Interactive touch screen controls reaction parameters
  • Intertek ETL, CE, and CB approved
  • User defined parameters including temperature, light intensity, fan speed and stirring
  • Auto stop, pause and reset options
  • Supports vial sizes gc, 4, 8, 20, 40 ml
  • Temp feedback using a k-type thermocouple
The Multi-Vial Holder Penta - 4mL is a vial holder for the Penn PhD Photoreactor M2 enabling the simultaneous use of five 4 mL vials.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

The application of radical chemistry towards organic synthesis is well-developed and wide-reaching, though often hampered by a dependence on toxic radical initiators.

Learn about the applications of chiral oxazaborolidinium ions (COBIs) as Lewis acid catalysts in different asymmetric reactions such as cyclopropanation, epoxidation, and radical reactions along with details of their catalytic action.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service