Skip to Content
Merck
All Photos(1)

Key Documents

67362

Millipore

Alkaline saline peptone water

suitable for microbiology, NutriSelect® Plus

Synonym(s):

ASPW, Alkaline peptone water with 2% sodium chloride

Sign Into View Organizational & Contract Pricing

Select a Size

500 G
$145.00

$145.00


Estimated to ship onMay 09, 2025


Request a Bulk Order

Select a Size

Change View
500 G
$145.00

About This Item

UNSPSC Code:
41171607
NACRES:
NA.85

$145.00


Estimated to ship onMay 09, 2025


Request a Bulk Order

Quality Level

Agency

according to ISO 21872-1:2017

sterility

non-sterile

form

powder

shelf life

limited shelf life, expiry date on the label

composition

peptone, 20.0 g/L
sodium chloride, 20.0 g/L

manufacturer/tradename

NutriSelect® Plus

technique(s)

microbiological culture: suitable

final pH

8.6±0.2 (25 °C)

application(s)

food and beverages
sample preparation

microbiology

suitability

Vibrio spp.

Application

Liquid culture medium for the pre-enrichment and selective enrichment of potencially enteropathogenic Vibrios, in food samples.

Preparation Note

Dissolve 40 g of the powder in a litre of distilled water, heating if required. Distribute into suitable containers and sterilize in an autoclave at 121°C for 15 minutes.

Footnote

We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service