Skip to Content
Merck
All Photos(1)

Key Documents

60800

Supelco

Silica gel on TLC Al foils

silica gel 60 matrix, L × W 10 cm × 20 cm, with fluorescent indicator 254 nm

Synonym(s):

TLC cards Silica gel

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
$247.00

$247.00


Estimated to ship onMay 14, 2025


Request a Bulk Order

Select a Size

Change View
20 EA
$247.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$247.00


Estimated to ship onMay 14, 2025


Request a Bulk Order

material

aluminum support
silica gel 60 matrix

Quality Level

quality

with fluorescent indicator 254 nm

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 20 ea

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm

layer thickness

200 μm

plate L × W

10 cm × 20 cm

particle size

8.0-12.0 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Silica gel is a rigid 3D network of colloidal silica.[1] It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.[2] Silica gel is widely used as layer material for TLC. Plaster of Paris is generally used as binding agent to hold silica gel firmly to the TLC plates. Silica gel is applied as sorbent to the aluminium foils.[3]

Application

Silica gel on TLC Alu foils may be used to perform thin layer chromatography.

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Joseph C. Touchstone
Practice of Thin Layer Chromatography (1992)
A simple method for production of pure silica from rice hull ash
Kalapathy, U., A. Proctor, and J. Shultz.
Bioresource Technology, 73, 257-262 (2000)
Silica gel supported zirconocene dichloride/methylalumoxane catalysts for ethylene polymerization: Effects of heterogenation on activity, polymer microstructure and product morphology.
Janiak, Christoph, and Bernhard Rieger.
Angew. Makromol. Chem., 215, 47-57 (1994)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service