Skip to Content
Merck
All Photos(1)

Key Documents

20699

Hamilton® syringe, 700 series, removable needle with chaney adapter

701RNCH, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 701RNCH 10UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

description

removable needle with Chaney adapter: RNCH

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80334

needle L

51 mm (2 in.)

volume

10 μL

compatibility

for use with Hamilton 701RNCH (removable needle with chaney adapter)

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service