Skip to Content
Merck
All Photos(1)

Documents

XX3002500

Millipore

Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steel

Accessories for filter holders for sample preparation.

Synonym(s):

25 mm Syringe Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
stainless steel

Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

technique(s)

pressure filtration: suitable

L

3.2 cm

diam.

3.2 cm

filter diam.

25 mm

filtration area

4.1 cm2

prefilter diam.

22 mm

fitting

female Luer-Lok® inlet fitting
male Luer outlet slip

application(s)

filtration

compatibility

for use with Stainless Steel Syringe Filter Holder

shipped in

ambient

Related Categories

General description

Make your own syringe filter! Microsyringe and Swinny filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.



Features & Benefits

•Available in two sizes for a range of process volumes

•Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters

•Autoclavable with filter in place for sterile filtration



Applications:

Ultracleaning or Sterilization of Liquids



XX3001200 Swinny Filter Holder 13 mm, stainless steel

XX3002500 Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steel

XX3002514 Microsyringe Filter Holder 25 mm, NPTF, stainless steel



Replacement Parts

XX30012RK Swinny 13 mm Replacement Parts Kit

XX30025RK Microsyringe 25 mm Replacement Parts Kit

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service