Skip to Content
Merck
All Photos(1)

Documents

XX4002500

Millipore

Gas Line Filter Holder, 25 mm, stainless steel

Gas Line Filter Holder, 25mm, stainless steel

Synonym(s):

Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

stainless steel holder (for filter)

Quality Level

technique(s)

pressure filtration: suitable

filter diam.

25 mm

filtration area

3.9 cm2

prefilter diam.

22 mm , thick depth prefilter

application(s)

filtration

compatibility

for use with Gas Line Filter Holder

shipped in

ambient

Related Categories

General description

Apply a concentrated jet spray of ultracleaned solvent of rinse solution to surfaces that require washing. Just connect the FilterJet dispenser to a dispensing vessel to ensure that the solvent or other liquid is filtered immediately before dispensing.

Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers

XX6702500 FilterJet Solvent Dispenser

Replacement Parts
XX6702501 Handle and Valve Assembly
XX6702502 Valve Seals, PTFE
XX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PE
XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
XX6702508 Tubing, 6 mm O.D. x 3 m, polypropylene
XX6702RK Replacement Parts Kit for FilterJet Solvent Dispenser
XX4002500 Gas Line Filter Holder, 25 mm, stainless steel
XX40025RK Replacement Parts Kit for Filter Holder

Accessories
XX6700P05 Dispensing Pressure Vessel, 5 L
YY1301015 Pressure Gauge, 0-7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM

Principle

Pressure

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service