SLLHR04
Millex™ hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 4 mm, non-sterile
Synonym(s):
0.45 μm PTFE syringe filter, Millex-LH syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
high-density polyethylene housing
sterility
non-sterile
product line
Millex™
feature
holdup volume< 10 μL
hydrophilic
manufacturer/tradename
Millex™
parameter
14 bar max. inlet pressure (200 psi)
45 °C max. temp.
technique(s)
HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable
H
19.7 mm
diam.
4 mm
filtration area
0.1 cm2
volume
1 mL
pore size
0.45 μm
input
sample type organic solution(s)
sample type aqueous solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet stepped slip
shipped in
ambient
General description
- Non-Sterile Millex™ Syringe Filters with hydrophilic PTFE are ideal for filtration of protein-containing solutions, and aqueous or organic solutions.
- Low extractables enable the usage of the filter for sensitive analyses like UHPLC and LC-MS.
Application
Millex Syringe Filter can be used in:
- Sample filtration prior to UHPLC, HPLC and mass spectrometry
- Solvent filtration
- Clarification of aqueous and organic solutions
Legal Information
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service