Skip to Content
Merck
All Photos(2)

Key Documents

SLCRM25NS

Millipore

Millex hydrophilic PTFE syringe filter

pore size 0.45 μm, diam. 25 mm, non-sterile, glass fiber prefilter

Synonym(s):

0.45 μm PTFE syringe filter, Millex Syringe Filter, Hydrophilic PTFE, HPF, Non-sterile, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
glass fiber prefilter
high-density polyethylene housing

Quality Level

description

0.45 µm pore size, 25 mm diameter, Millex-LCR hydrophilic PTFE membrane with glass fiber prefilter, domed housing

sterility

non-sterile

product line

Millex

feature

holdup volume 0.25 mL
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.45 μm

input

sample type organic solution(s)
particle-laden solution(s)
sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HPF/LCR
Overview of Non-Sterile Millex HPF Syringe Filters
• HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
• Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
• For manual or automated use
• Low-extractable polyethylene housing

Available in 3 Pack Sizes:
SKU ending with NS (-------NS): 50 per pack
SKU ending with NK (-------NK): 1000 per pack
SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.

Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service