PITP01250
Millicell® Standing Cell Culture Inserts
pore size 3.0 μm, diam. 12 mm, translucent polycarbonate membrane, Tissue Culture (TC)-treated surface, size 24 wells, sterile
Synonym(s):
Millicell Cell Culture Insert, 12 mm, polycarbonate, 3.0 µm, Millicell-PCF, cell culture inserts, permeable culture insert, plate inserts, tissue culture insert, tissue culture plate
About This Item
Recommended Products
material
polystyrene housing
translucent polycarbonate membrane
Quality Level
sterility
γ-irradiated
sterile
feature
hydrophilic
2x106 pores/cm2 (pore density)
hydrophilic
packaging
pack of 50 (individually blister packaged)
manufacturer/tradename
Millicell®
parameter
50 °C max. temp.
technique(s)
cell attachment: suitable
cell culture | mammalian: suitable
cell differentiation: suitable
cell migration: suitable
H
10.5 mm
diam.
12 mm
size
24 wells
surface area
0.6 cm2
working volume
0.6 mL
color
translucent membrane
matrix
Isopore™
pore size
3.0 μm
binding type
Tissue Culture (TC)-treated surface
shipped in
ambient
Related Categories
General description
Application
- Cell Attachment
- Cell Growth & Differentiation
- Immunocytochemistry
- Drug transport & permeability
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Protocols
Toluidine blue selectively stains nuclear material and acidic tissue components, aiding in histological staining for tissues rich in DNA/RNA.
This protocol covers three methods for the microscopic examination of cell samples.
This technical article covers the indirect co-culture of embryonic stem cells with embryonic fibroblasts.
This page covers the basic indirect co-culture procedure on both sides of Millicell cell culture insert membranes.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service