Skip to Content
Merck
All Photos(1)

Documents

PA12/110

Millipore

NovAseptic Valve, Pneumatic Stainless Steel Actuator, Normally Closed, NC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40141600
eCl@ss:
37051001

material

plastic, POM indicator
stainless steel cover (EN 1.4305/ASTM 303)
valve (Actuator, Pneumatic)

Quality Level

description

Electropolished; Ra ?1.6 µm (63 µin)

parameter

-1 to -6 bar pressure
0 to 70 °C temp. range

weight

0.5 kg1.1 lb

Application

The applied valve body and diaphragm may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Packaging

The Actuator is packaged in a closed box.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service