NY6004700
Nylon Membrane Filter, 60.0 μm Pore Size
Millipore, filter diam. 47 mm, hydrophilic
Synonym(s):
Nylon Net Filter
About This Item
Recommended Products
material
Nylon membrane
plain filter
white filter
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Millipore
sustainability
Greener Alternative Product
parameter
100 °C max. temp. (curling may be seen at temperatures above 75°C)
diam.
47 mm
filter diam.
47 mm
thickness
50 μm
pore size
41 % porosity
60.0 μm pore size
greener alternative category
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents
Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Application
- Collection of algae and cells
- Particle analysis
- Large particulate filtration
- Toxicology and drug screening on C. elegans and zebrafish
- Background filter for particle imaging systems
- Prefiltration of solvents
Paint monitoring
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service