Skip to Content
Merck
All Photos(1)

Documents

942898

Supelco

Stainless steel-coated PTFE-tube (100 cm)

connector O.D. 10 mm

Synonym(s):

Tube VA/PTFE, 100 cm, 2xRV10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NB.51

connector O.D.

10 mm

shipped in

ambient

storage temp.

no temp limit

Related Categories

General description

To meet our customers’ individual installation requirements resulting from their specific operating environments, we offer tubings with different endings. The tubing range also includes a stainless steel coated PTFE-tube (length: 100 cm) with 2 pipe connectors for 10mm pipes.
with pipe connector (O.D. 10 mm) on both sides

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service