Skip to Content
Merck
All Photos(1)

Key Documents

166903

Millipore

Fluid Thioglycollate Medium

bottle of, ready-to-use, bottle volume 100 mL , filling volume

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
Pricing and availability is not currently available.

Agency

EP 2.6.1
JP 4.06
USP 71

Quality Level

sterility

sterile; autoclaved

form

liquid

feature

closure type scre cap with septum
ready-to-use

packaging

bottle of

technique(s)

sterile filtration: suitable

bottle capacity

125 mL

bottle volume

100 mL , filling volume

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

storage temp.

2-25°C

suitability

nonselective for

General description

FluidThioglycollate Medium also known as FTM is a nutrient rich complex mediumdesigned to serve as a sterility control for pharmaceutical products.
The presenceof Thioglycollate and L-Cystine in the medium reduces the redox potential ofthe medium to create an anaerobic atmosphere. Additionally, it deactivates thepresence of mercury and other heavy metals.
The presence of agarfurther reduces oxygen diffusion and resazurin indicates the reduced oxygenpotential in the medium. An increased oxygen concentration will render a colorchange from yellow to pink in the medium.

Application

FluidThioglycollate Medium is used to isolate and cultivate fastidious anaerobic andaerobic microbes in test samples. FTM is suitable as a sterility control ofpharmaceutical products.
Fluid ThioglycollateMedium is recommended for sterility testing of samples according to EU and USpharmacopeia.

Features and Benefits

  • Our ready-to-use media provide the highestlevel of quality and testing confidence. They are formulated and tested to meetthe pharmacopeia requirements.
  • Sterility testing media and rinse solutions aremanufactured in an ISO 9001, environmentally controlled production center. Eachlot undergoes a stringent quality control (QC) procedure, including pH,sterility, and growth promotion tests.
  • Our manufacturing approach ensures the highest level of clarity forour media and rinsing fluids, thus improving accuracy, and reducing the risk ofincorrect interpretation and false results.

Storage Class Code

10 - Combustible liquids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service