Skip to Content
Merck
All Photos(1)

Key Documents

1.05556

Supelco

HPTLC aluminum sheets, Silica gel 60 F₂₅₄

pkg of 20 sheets, sheet L × W 5 cm × 7.5 cm, aluminum support

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 20 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

5 cm × 7.5 cm

sheet L × W

5 cm × 7.5 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

20 Aluminium sheets 5 x 7.5 cm
HPTLC plates deliver fast and quantitative analysis of complex samples for manual or automated use. Our HPTLC silica plates work three times faster than conventional TLC plates – and they are more sensitive. The particle sizes range in HPTLC is between 4-8 µm, which creates a smoother surface and a higher separation power than TLC plates.

Application

Aluminium HPTLC Silica gel 60 F₂₅₄ plates. Silica gel HPTLC plates size 5 x 7.5 cm, 20 sheets.

Linkage

Replaces: 5556-4; 5556

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
15 - 23
- Ceres Black G, colour test, lipophile: 37 - 45
- ceres Violet brn, colour test, lipophile: 54 - 63
Typical value determined on a conditioned sheet
Eluent: toluene (45% rel. humidity)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service