Skip to Content
Merck
All Photos(1)

Key Documents

1.00933

Supelco

TLC plates, Silica gel 60 F₂₅₄ MS-grade

pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

High Purity Silica Gel 60 TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
Pricing and availability is not currently available.

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

TLC-MS: suitable
thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 20 cm
Reference:
Gertrud Morlock, Wolfgang Schwack
Coupling of planar chromatography to mass spectrometry
TrAC Trends in Analytical Chemistry, Volume 29, Issue 10, 2010, Pages 1157-1171

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g


Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g


d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm Layer thickness: 170 - 220 µm


Chromatographic testing:


A) colour test


hRf-values


  • bleu vif organol, lipophile: 11 - 25

  • Ceres Black G, lipophile: 34 - 48



  • ceres Violet brn, lipophile: 52 - 67

separation number (colour test, lipophile): ≥ 10.5


Typical value determined on a conditioned plate


Eluent A) Toluene (45% rel. humidity)


B) biggest single peak area (BPC) ≤ area of 20ng Resorcin: Conforms


  • Noise (TIC): Conforms

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service