Skip to Content
Merck
All Photos(1)

Key Documents

Z740618

Sigma-Aldrich

Aldrich® Essentials petri dish

soda lime glass, dish diam. × H 50 mm × 17 mm, autoclavable

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$256.00

$256.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
24 EA
$256.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$256.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

soda-lime glass

sterility

non-sterile

feature

autoclavable
lid

packaging

pack of 24 ea

dish capacity

~30 mL

dish diam. × H

50 mm × 17 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Clear, soft flint glass Petri dishes.Bottom and top matched. Reusable soda lime glass, can be autoclaved.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service