Skip to Content
Merck
All Photos(1)

Key Documents

Z683825

Eppendorf® Research® plus pipette, variable volume

volume 100-1000 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

feature

electronic: no
single-channel

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 3123000063

volume

100-1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility. The pipettes features a spring loaded tip cone, a secondary calibration option, an improved volume display and is fully autoclavable.

The Eppendorf Research plus has been developed within the strict criteria of the Eppendorf PhysioCare Concept®. PhysioCare Concept® stands for ultimate durability, intuitive operation and, above all, for perfect balance and minimal user exertion.

Eppendorf Research plus pipette provides flexibility. Calibrate your Research plus to your needs, autoclave the entire pipette or only the lower part. Choose among single channel, multi channel and fix-volume pipettes in different sizes.

  • Volume adjustment: Only a few turns to reach your desired volume
  • Control button and Ejector: Very low operating force, color indicates pipette volume, positioned for perfect ergonomics
  • Volume display: 4 digits, magnifying shape
  • Calibration display and adjustment opening: Calibrate your pipette to a specific liquid and volume
  • Eppendorf PerfectPiston: Ultra light piston made of Fortron® (not in the 10 μL pipettes)
  • Quick connection clip: Remove lower part easily
  • Spring loaded tip cone: Improved ergonomics, tight fit to the tip
  • Calibration certificate included

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Research is a registered trademark of Eppendorf AG
Fortron is a registered trademark of Fortron Industries Corp.
PerfectPiston is a trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

PhotoKitAlysis Reaction Kit aids in cross-coupling reactions, offering pre-weighed components for optimization.

Materials Included in your KITALYSIS-24PD-2PK High-Throughput Screening Kit

All contents in the foil bag are weighed, plated, packed, and sealed in a glove box under nitrogen.

Protocols

Explore catalysis methods like Suzuki-Miyaura, Buchwald-Hartwig, Heck, Sonagashira, and more with our Palladium Precatalyst Screening Kits.

A step-by-step protocol guide for KitAlysis Suzuki-Miyaura Cross-Coupling Reaction Screening Kit.

Materials and procedure Step-by-Step Guide for Photocatalysis High-Throughput Reaction Screening Kit

KitAlysis™ Cu C-N (Buchwald-Hartwig) cross-coupling high-throughput screening kit. Detailed Set-Up User Guide and a downloadable excel file for calculations.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service