Z681040
Duran® plastic-coated laboratory bottles
capacity 150 mL
Synonym(s):
218052901
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
borosilicate glass 3.3
round bottle
feature
without cap
packaging
pack of 10 ea
manufacturer/tradename
DURAN® 21 805 29 01
parameter
max. pressure (Not for use under pressure)
capacity
150 mL
diam. × H
62 mm × 110 mm
fitting
GL 45 neck thread
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Transparent plastic skin protects bottles from mechanical damage and leakage in case of breakage. Autoclavable to 135°C, but do not use water for cooling in autoclave.
Please note: Cap not included.
Please note: Cap not included.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service