Z680699
Duran® bottle wide neck GLS 80 without caps
amber glass, capacity 500 mL
Synonym(s):
1178429
Select a Size
$2,260.00
Estimated to ship onApril 22, 2025
Select a Size
About This Item
$2,260.00
Estimated to ship onApril 22, 2025
Recommended Products
material
glass bottle
round bottle
Joint
Joints threaded neck (GLS80)
feature
graduations
without cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 1178429
capacity
500 mL
color
amber glass
Looking for similar products? Visit Product Comparison Guide
General description
- Service temperature limit of closure and pouring ring: +140°C
- For the Amber glass, UV protection: up to 500 nm
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service