Skip to Content
Merck
All Photos(1)

Key Documents

Z680672

Duran® bottle wide neck GLS 80 without caps

clear glass, capacity 10,000 mL

Synonym(s):

1178427

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$597.00

$597.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$597.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$597.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

glass bottle
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
without cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 1178427

capacity

10,000 mL

color

clear glass

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with blue quick release closure (integral lip seal) and pouring ring for drip-free pouring and clean, safe working.

  • Service temperature limit of closure and pouring ring: +140°C
  • For the Amber glass, UV protection: up to 500 nm

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service