Skip to Content
Merck
All Photos(1)

Key Documents

Z656321

Vacuubrand rotary vane pump oil B, 1L

Pump oil B:high viscosity, low vapour pressure, pack of 1 L

Synonym(s):

Vacuubrand 687010

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$50.90

$50.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$50.90

About This Item

UNSPSC Code:
40151700
NACRES:
NB.79

$50.90

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

feature

CE compliant

packaging

pack of 1 L

manufacturer/tradename

Vacuubrand

Looking for similar products? Visit Product Comparison Guide

General description

This vacuum pump oil has excellent viscosity characteristics. Its good chemical resistance, low vapor pressure as well as its better stability when pumping oxidants such as acid and alkaline vapors, makes it superior compared to standard mineral oils. This oil is used for the first filling of RE / RZ / RC series pumps. Oils for rotary vane pumps.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

500.0 °F

Flash Point(C)

260 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service