Z654760
IKA® VORTEX 3
vortex shaker, 115V, 1/cs
Synonym(s):
lab shakers, laboratory shakers, vortex shaker, vortexers
About This Item
Recommended Products
AC/DC input
115 V AC
feature
CSA approved
packaging
pack of 1
manufacturer/tradename
IKA 3340000US
availability
not available in EU
parameter
0-6 speed (display)
250-2500 min-1 speed
W × depth × H
127 mm × 149 mm × 136 mm
diam.
4 mm , obital
weight
4.5 kg
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
New vortex shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.
Features and Benefits
- Wide speed range, infinitely adjustable
- Different applications thanks to 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.) Note: please order separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Compact design
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds thanks to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service