Skip to Content
Merck
All Photos(1)

Documents

Z651583

Quickfit® Pyrex® jacketed beakers

capacity 2,000 mL

Synonym(s):

1025/28SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass

manufacturer/tradename

Quickfit 1025/28/SC

availability

available only in EU

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Main part of the connectors are made from chemically resistant PTFE they can be used with temperature controlling mediums other than water, for example, oils. They are also suitable for use at temperatures from -20°C up to 200°C.

Other Notes

Browse all glass beakers

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service