Skip to Content
Merck
All Photos(1)

Documents

Z620017

DURAN culture flask, Erlenmeyer

working volume 100 mL

Synonym(s):

217712401

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.22

material

borosilicate glass flask
straight neck

sterility

non-sterile

feature

without cap

packaging

case of 10

manufacturer/tradename

DURAN® 217712401

neck O.D.

38 mm

working volume

100 mL

fitting

38 mm (1 1/2 in.) neck

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.

Features and Benefits

• Manufactured from borosilicate glass 3.3• Due to their conical geometry, these flasks are very suitable for shake tests (e.g. media optimization)• The straight neck permits the use of metal caps• Easy-to-read scale with graduation marks to estimate the content• Fired-on, highly durable white print

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service