Yes. However, the Q-BlockTM heating block offers the advantage of being equipped with a safety shield, lattice clamps and hose barb for nitrogen stream to cool down the block.
Z567671
Q-Tube™ pressure tube reactor starter kit
capacity 12 mL
Synonym(s):
pressure reactor, q-tube pressure reactor
Select a Size
$978.00
Select a Size
About This Item
$978.00
Recommended Products
manufacturer/tradename
Q Labtech
capacity
12 mL
Looking for similar products? Visit Product Comparison Guide
General description
- One cap/PTFE sleeve set, 12 mL
- One Q-Tube adapter-1210 (pressure will be safely released at or under 120 psi and the tube will be resealed)
- One catch bottle (20 mL)
- One needle adapter
- One 1 inch needle
- 25 sets of Pressure Tube-12mL and Septa
- One PP trap with FEP tubing
- One stir bar
Optional higher pressure-release threshold adapters are available separately for 12 mL and 35 mL Q-Tubes.
Benefits:
- Better yield than microwave and conventional open flask
- Cleaner product than microwave and conventional open flask (higher yield and lighter color)
- Reduced reaction time (from hours to minutes)
- Higher reproducibility than microwave
- Scalable (up to 20 grams)
- Safer (automatic pressure release and reseal) than conventional pressure (sealed) tube
- Affordable
- Maintenance-free
Caution
Note: Use only genuine Q-Tube replacement tubes, septa, and components.
Legal Information
replacement part
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Can High pressure adapters for Q-Tube™ be heated with an oil bath?
1 answer-
Helpful?
-
-
What is the maximum liquid fill level for the High pressure adapter for Q-Tube™ glass tube?
1 answer-
We would recommend keeping the level of the liquid just below half full. The 35mL system has a maximum fill line printed on the tube.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What are the benefits of High pressure adapters for Q-Tube™?
1 answer-
The Q-TubeTM reactors are affordable alternatives to a microwave synthesizer. Unlike the microwave system, which can experience hot-spots that can lead to charring of product, the Q-TubeTM system provides more uniform heat distribution.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service