Skip to Content
Merck
All Photos(2)

Key Documents

Z565660

Sigma-Aldrich

Sleeve stopper septa

bottom I.D. × O.D. 2.2 mm × 4.5 mm, red

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$109.00

$109.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
100 EA
$109.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

$109.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

natural rubber

feature

Use with 7 mm O.D. NMR tubes

bottom I.D. × O.D.

2.2 mm × 4.5 mm

color

red

Looking for similar products? Visit Product Comparison Guide

General description

Sleeve stopper septa are manufactured from pure natural rubber for excellent resealability when used for cannulation techniques or from FKM rubber for high chemical resistance. Natural rubber septa are available in red and white colors and a soft rubber formulation that contains no fillers or coloring agents for super tactility and easy manipulation.

Storage Note for Natural Rubber Septa:
Store septa in a closed bag out of sunlight to retard blooming, which is the formation of a whitish film on the surface of the rubber. Blooming is a natural process and does not affect performance. Remove visible bloom by washing or wiping off before use.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service