Skip to Content
Merck
All Photos(2)

Documents

Z564702

Sigma-Aldrich

Sleeve stopper septa

bottom I.D. × O.D. 7.9 mm × 14 mm, white

Synonym(s):

Septum stopper, Sleeve seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

natural rubber

Joint

joint ST/NS14/20

feature

Use with narrow-mouth bottles: 2, 4, and 8 oz

bottom I.D. × O.D.

7.9 mm × 14 mm

color

white

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Sleeve stopper septa are manufactured from pure natural rubber for excellent resealability when used for cannulation techniques or from FKM rubber for high chemical resistance. Natural rubber septa are available in red and white colors and a soft rubber formulation that contains no fillers or coloring agents for super tactility and easy manipulation.

Storage Note for Natural Rubber Septa:
Store septa in a closed bag out of sunlight to retard blooming, which is the formation of a whitish film on the surface of the rubber. Blooming is a natural process and does not affect performance. Remove visible bloom by washing or wiping off before use.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service