Skip to Content
Merck
All Photos(2)

Key Documents

Z557803

Sigma-Aldrich

Zinc plated pump

Zinc plated pump

for Sigma-Aldrich 18L-CS and 20 L Flex-spout cans

Synonym(s):

Corrosion-resistant pump

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$145.00

$145.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$145.00

About This Item

UNSPSC Code:
40151500
NACRES:
NB.51

$145.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

sterility

non-sterile

volume

100 mL

fitting

2 in.

Related Categories

General description

This Rieke pump is for dispensing solvents and non-corrosive liquids. The self-venting design eliminates a need for an air vent opening. Pump includes a plastic Flex-spout mounting cap and a stabilizing metal strap for mounting to Sigma-Aldrich 18L-CS or 20 L Flex-spout cans. Pump may also be used with Sigma-Aldrich 18L-CS or 20 L NPT threaded cans with 2 in. bung (NPT adapter Z557811 is required).
Dispenses 100 mL/stroke.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service