Skip to Content
Merck
All Photos(1)

Key Documents

Z556823

Sigma-Aldrich

Aldrich® heavy duty tapered Benchclamp

size S, Fits joint 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$254.00

$254.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$254.00

About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

$254.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

size

S

L × diam.

229 mm × 13 mm , arm

prong W

16 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Nickel-plated finish is corrosion resistant.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service