Skip to Content
Merck
All Photos(1)

Documents

CLS1340125

Pyrex® dropper bottle

capacity 125 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
narrow-mouth bottle
round bottle

feature

cap

manufacturer/tradename

Corning 1340-125

capacity

125 mL

diam. × H

55 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

General description

These Pyrex dropping bottles are recommended for use where preventing contamination by solubility or pH change is important. Stopper is not covered by joint specifications, but ground to an interchangeable 1:10 taper. Pipet capacity is 0.25 mL

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service