These centrifuge tubes are manufactured from borosilicate glass 3.3, and don't include caps.
Z514861
Kimax® high strength centrifuge tube
plain, capacity 15 mL
Synonym(s):
45500-15
Select a Size
$228.00
Select a Size
About This Item
$228.00
Recommended Products
material
borosilicate glass Type 1
feature
RCF 13,100 × g
packaging
pack of 6 ea
manufacturer/tradename
Kimble®
O.D. × L
18 mm × 102 mm
capacity
15 mL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Are these centrifuge tubes made of glass and do they come with the caps?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service