Skip to Content
Merck
All Photos(1)

Key Documents

Z404020

IKA® EUROSTAR POWER control-visc stirrers

digital laboratory stirrer, for tasks up to the high viscosity range, 230V, 1/cs

Synonym(s):

lab mixers, laboratory mixers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
Pricing and availability is not currently available.

AC/DC input

230 V AC

adjustable chuck size

0.5‑10 mm

feature

CE compliant

packaging

pack of 1
case of 1 ×

manufacturer/tradename

IKA 2600000

parameter

max. torque (60 Ncm)
50-2000 rpm speed

H × W × D

205 mm × 80 mm × 190 mm

weight

3.8 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® EUROSTAR Power Control-Visc Stirrer

Premium quality variable speed electric motors have extra torque for stirring high-viscosity materials, up to 40 L (in terms of H2O). Note: Order stirring shafts separately. Same features as EUROSTAR power basic, additionally: Iabworldsoft software is available to allow speed and torque parameters to be controlled, regulated and documented via a PC.

  • Powerful, digital laboratory stirrer for tasks up to the - high viscosity - range
  • Digital speed/torque display
  • Viscosity max.: 50,000 cps
  • Digital display presents rated - / actual speed
  • Integrated torque trend display for viscosity control
  • Analog interface for recording speed and torque
  • RS 232 interface

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service