According to the manufacturer, the accuracy of Easy-Read® thermometer (temp range -10 TO 260C) is ±1°C, ±1.5°C above 100°C, ±2.5°C above 200°C, and ±3°C above 230°C.
Z423513
Easy-Read® thermometer
temperature -10-260 °C, immersion level, 76 mm
Synonym(s):
immersion thermometer
Select a Size
$55.70
Select a Size
About This Item
$55.70
Recommended Products
feature
immersion level 76 mm
packaging
pack of 1 ea
pack of 25 ea
manufacturer/tradename
HB Instruments B60302-0000
temperature measuring range
-10-260 °C
L
355 mm
O.D.
6-7 mm
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the accuracy please ?
1 answer-
Helpful?
-
-
Does this product come with a calibration certificate?
1 answer-
According to the manufacture, most thermometers have a traceability certificate, but only calibrated thermometers have calibration reports. This product is not a calibrated thermometer and will not get a calibration certificate.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service