Skip to Content
Merck
All Photos(1)

Key Documents

Z256919

Ace vacuum trap with threaded inlet/outlet

O.D. 90 mm, L 350 mm, inner tube O.D. 24 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$991.00

$991.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$991.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

$991.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

manufacturer/tradename

Ace Glass 874668

L

350 mm

O.D.

90 mm

inner tube O.D.

24 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Consists of body with Ace-Thred that accepts adjustable inner tube secured by nylon bushing and FETFE® O-ring.

Unit has been modified with the addition of #15 Ace-Threds on inlet and outlet for use with UHDPE tubing connectors for safe and easy connect/disconnect of tubing. Tighten connector with bushing to compress silicone O-ring to make a leak tight seal.

All of the traps can withstand a minimum of 44 psi pressure.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service