Skip to Content
Merck
All Photos(1)

Key Documents

Z675490

Sigma-Aldrich

Scienceware vacuum aspirator bottle with trap

pkg of 1 ea, capacity 0.5 gal (1.9 L)

Synonym(s):

bottle aspirator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$334.00

$334.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$334.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.79

$334.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F19917-0001

capacity

0.5 gal (1.9 L)

Related Categories

General description

For easy and continuous aseptic vacuum aspiration of a variety of liquids; including tissue culture media, supernatants, and chemical wastes. To use, simply insert a pipette tip, Pasteur pipette or serological pipette into the collection tube and connect vacuum line to vacuum source. Manufactured from chemical resistant polypropylene 1600 mL (54 oz) bottle and epoxy coated steel frame.

  • Compact design
  • All parts are autoclavable
  • Safe and convenient aspiration using vacuum source
  • Includes trap to prevent fluid flow to vacuum source
  • Use to gather media, waste chemicals, cell washing solution
  • All parts, except the clear PVC tubing, are autoclavable at 121ºC (250ºF)
  • Tubing is 1/4 in. I.D. and 3/8 in. O.D.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service