Skip to Content
Merck
All Photos(1)

Key Documents

Z254258

Sigma-Aldrich

Individual Filter Adapters

size 1

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$122.00

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 PKG
$122.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$122.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

size

1

packaging

pkg of 12 ea

H × thickness

21 mm × 2 mm

bottom O.D. × I.D.

11 mm × 7 mm

top O.D. × I.D.

21 mm × 17 mm

Looking for similar products? Visit Product Comparison Guide

General description

For Buchner, conical, fritted-glass, and porcelain filter funnels. Gray neoprene rubber adapters fit singly or can be nested around funnel stem to produce a good fit. Withstands autoclaving.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service