Z247189
Coors™ porcelain crucible
Wide form, capacity 62 mL
Select a Size
$288.00
Select a Size
About This Item
$288.00
Recommended Products
material
porcelain
cap size
E
packaging
pack of 12
manufacturer/tradename
Coorstek 66137
H
38 mm
capacity
62 mL
top O.D.
60 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Max. use temp.: 1150°C; limit of use evacuated: 1300°C
- Crucibles are not porous so there should not be any change in weight after firing
Order covers separately.
Features and Benefits
- Ensures great resistance to thermal-shock
- Durable
- Rigid
- Sustained refractory qualities
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service