Skip to Content
Merck
All Photos(1)

Key Documents

Z247081

Coors Gooch crucible

porcelain, capacity 34 mL, with perforated bottom

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$29.60

$29.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$29.60

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

$29.60

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

material

porcelain

description

Diameter of Holes (mm) : 0.7
fits filter diam. 23 - 24 mm

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66151

capacity

34 mL

top O.D.

40 mm

Looking for similar products? Visit Product Comparison Guide

General description

Glazed inside and out except for outside bottom surface and rim. Used for total suspended solids determinations.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service