Skip to Content
Merck
All Photos(1)

Documents

Z245577

Sigma-Aldrich

Aldrich® stainless steel Buchner funnel

funnel O.D. 25 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

Ace Glass 1256309

H

12.7 cm , plate to top

funnel O.D.

25 cm

Looking for similar products? Visit Product Comparison Guide

General description

Made of heavy gauge, 316L electropolished SS with easy to remove perforated plate for thorough cleaning or autoclaving. Funnels are unbreakable, have welded seams, 1/2 in. O.D. hose connector, and are rated for full vacuum. Suitable for use with solvents that degrade PP funnels, and high purity, biotechnical, and GMP applications.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service