Skip to Content
Merck
All Photos(1)

Key Documents

Z232394

Duran® Buchner funnel

capacity 70 mL

Synonym(s):

213412207

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$163.00

$163.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EA
$163.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$163.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

description

use paper diam. 45 mm

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

capacity

70 mL

plate D

48 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made from Duran borosilicate glass type 3.3 for maximum chemical and thermal shock resistance.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service