Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Z221171
Aldrich® sublimation apparatus
capacity, ≤ 3 g starting material
Select a Size
$764.00
Select a Size
About This Item
$764.00
Recommended Products
feature
capacity≤ 3 g starting material
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Operation:
1. Place material to be sublimated in bottom of lower vessel
2. Attach condenser assembly to the lower vessel and tighten red cap nut
3. Connect coolant supply hose to upper hose connector and coolant return hose to lower connector
4. Connect vacuum source to stopcock hose connection
5. Place lower vessel into heating mantle, sand bath or high temperature silicone oil bath
6. Use a laboratory thermometer or thermocouple in the mantle, sand or oil to monitor temperature
7. Start flow of coolant through condenser assembly
8. Evacuate lower vessel
9. Turn on heating mantle
10. Sublimation begins
Components:
Z557072, Aldrich sublimation head, for Z221163
Z557056, Aldrich sublimation head, for Z221171
Z557080, Aldrich sublimation reservoir, for Z221163
Z557064, Aldrich sublimation reservoir, for Z221171
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
Are the hose barbs for Product Z231215 the same as those on Product Z221171? And what is the approximate outside diameter? And what type of tubing should I use?
1 answer-
All three dimensions (as shown by the red arrows in the image below) are the same:The hose barbs for Product Z231215 are the same as those on the Z221171 (approximately 5/16 inch outside diameter).Heavy-walled tubing with an inside diameter of 1/4 in (approx. 6 mm) would work fine. The outside diameter of the hose barb is around 5/16 in (8 mm). You want the tubing to stretch a little bit so that you get a tight seal.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service