Skip to Content
Merck
All Photos(1)

Key Documents

Z217638

Sigma-Aldrich

Micro sample tubes

L × diam. 42 mm × 11 mm, pkg of 100 tubes

Sign Into View Organizational & Contract Pricing

Select a Size

100 TUBES
$44.20

$44.20


Estimated to ship onApril 16, 2025



Select a Size

Change View
100 TUBES
$44.20

About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

$44.20


Estimated to ship onApril 16, 2025


material

cap (captive plugs)
colorless
colorless tube
conical bottom
polypropylene cap
polypropylene tube

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pkg of 100 tubes

manufacturer/tradename

Bel-Art F19929-0000

L × diam.

42 mm × 11 mm

capacity

1.5 mL

tube diam.

11 mm

binding type

non-treated surface

General description

1.5 mL PP sample tubes with captive plugs are suitable for use in ultracentrifuges. Steam autoclavable at 250 °F (121 °C).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is this tube compatible with Beckman optima L-100 XP ultracentrifuge for protein isolation from cells?

    1 answer
    1. These tubes have not been tested for use in any specific brand of centrifuge. The Beckman product manual notes that thin-wall open-top tubes are used with swinging buckets and fixed-angle rotors. The manual also states that only manufacturer-recommended tubes and accessories should be used in the centrifuge. The end user would have to determine suitability for this item.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service