Skip to Content
Merck
All Photos(1)

Key Documents

Z188794

Sigma-Aldrich

Wheaton sample vials

amber, volume 8 mL, cap size 15 - 425, diam. × H 17 mm × 61 mm

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$263.00

$263.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
200 EA
$263.00

About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

$263.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Request a Bulk Order

material

amber borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 200 ea

cap size

15 - 425

diam. × H

17 mm × 61 mm

volume

8 mL

color

amber

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service